Zoro Homepage

Railroad Track Pan Full System, 255 in L

  • Mfr # 7252

  • Zoro # G821689153


product price: $14,471.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7252
Zoro #
G821689153
UPC #
808416103281
Country of Origin
United States

Description

Railroad Track Pan Full System, Bottom Inside Length 243 in, Bottom Inside Width 57 5/16 in, Height 4 1/2 in, Product Type Full System, Length 255 in, Material Fiberglass, Number of Bulkhead Fittings Included 0, Number of Gaskets 8, Number of Grates 10, Spill Capacity Not Applicable, Track Pan Type Center Track Pan; Side Track Pan, Width 129 5/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.