Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rapid Rise Containment Berm, 269gal

  • Mfr # 8431

  • Zoro # G7559151


product price: $858.99
/ea
Free Shipping & Returns

Key Features

Material
Copolymer
Length
6 ft
Width
6 ft
Spill Capacity
269 gal
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8431
Zoro #
G7559151
UPC #
808416084313
Country of Origin
United States

Dimensions

Length
6 ft
Width
6 ft
Height
12 in
Outside Dia.
24.5 ft.
Inside Dia.
24 ft.
Material Thickness
30 mil
Dimensions
6 ft W x 6 ft L

Details

Item
Collapsible Containment Berm
Material
Copolymer
Spill Capacity
269 gal
Color
Black
Includes
Berm and Supports Only, Rapid Rise Model
Standards
Helps with EPA Container Storage Regulation 40 CFR 264.175 and Spill Prevention, Control and Countermeasure Act (SPCC) 40 CFR 108
Recycled Content (%)
No Recycled Content
Supports SPCC Compliance
Yes
Supports NPDES Compliance
Yes
Product Type
Containment Berm
Spill Capacity, gal.
269 gal
Series
Ultra
Supports EPA Compliance
40 CFR 264.175
Sidewall Type
Foam
Sidewall Support Material
Foam
Indoor/Outdoor Use
Outdoor
Shape
Square
Includes Wellhead Hood
No

Description

Collapsible Containment Berm, Bottom Diameter Not Applicable, Color Black, Dimensions 6 ft W x 6 ft L, Height 12 in, Includes Berm and Supports Only, Rapid Rise Model, Includes Wellhead Hood No, Indoor/Outdoor Use Outdoor, Length 6 ft, Material Copolymer, Material Thickness 30 mil, Recycled Content ( Percent) No Recycled Content, Series Ultra, Shape Square, Sidewall Support Material Foam, Sidewall Type Foam, Product Type Containment Berm, Spill Capacity, gal. 269 gal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.