Zoro Homepage

Repair Kit

  • Mfr # 8347

  • Zoro # G0117656


product price: $31.99
/ea

Key Features

Material
Copolymer 2000, PVC
For Use With
Spill Containment Berms
Type
Accessory
For Use With Mfr. Model Number
8250, 8251, 8252, 8253, 8254, 8255, 8400, 8401, 8403, 8405, 8430, 8431, 8432, 8433, 8434, 8437, 8460, 8461, 8462, 8463, 8464, 8505, 8506, 8507, 8609, 8610, 8611, 8612, 8613, 8614
Fits Brand
UltraTech(R)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8347
Zoro #
G0117656
UPC #
808416083477
Country of Origin
United States

Dimensions

Height
2 in
Width
11 in
Length
36 in

Details

Item
Spill Berm Repair Kit
Material
Copolymer 2000, PVC
For Use With
Spill Containment Berms
Type
Accessory
For Use With Mfr. Model Number
8250, 8251, 8252, 8253, 8254, 8255, 8400, 8401, 8403, 8405, 8430, 8431, 8432, 8433, 8434, 8437, 8460, 8461, 8462, 8463, 8464, 8505, 8506, 8507, 8609, 8610, 8611, 8612, 8613, 8614
Fits Brand
UltraTech(R)
Color
Black
Product Type
Spill Berm Repair Kit
For Use With Brand
UltraTech(R)
Number of Repair Material Rolls
1

Description

Spill Berm Repair Kit, Color Black, For Use With Brand UltraTech(R), For Use With Grainger Item Number 20JJ54, 20JJ57, 20JJ63, 20JJ64, 20JJ66, 20JJ68, 31TW23, 31TW24, 31TW25, 31TW26, 31TW27, 4LNP9, 4LNR1, 4LNV1, 4LNV2, 4LNV3, 4LNV5, 4NLV4, 5PTT8, 5PTT9, 5PTU0, 5PTU1, 5PTU2, 5PTU3, For Use With Mfr. Model Number 8250, 8251, 8252, 8253, 8254, 8255, 8400, 8401, 8403, 8405, 8430, 8431, 8432, 8433, 8434, 8437, 8460, 8461, 8462, 8463, 8464, 8505, 8506, 8507, 8609, 8610, 8611, 8612, 8613, 8614

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.