Zoro Homepage

Replacement Bladder, 66 In. L, 58 In. W

  • Mfr # 6340

  • Zoro # G4955011


product price: $77.29
/ea
Free Shipping & Returns

Key Features

Material
Polyethylene
Length
66 in
Width
65 1/2 in
Spill Capacity
66 gal
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6340
Zoro #
G4955011
UPC #
808416063400
Country of Origin
United States

Dimensions

Length
66 in
Width
65 1/2 in
Height
4 1/2 in
Dimensions
66 in L x 65 1/2 in W x 4 1/2 in H

Details

Item
Bladder
Material
Polyethylene
Spill Capacity
66 gal
Color
Yellow
Includes
Bulkhead Fittings
For Use With
Ultra-Spill Deck(R) Bladder Systems and Ultra-Decon Decks
Standards
40 CFR 264.175, EPA, SPCC
Fluorinated
No
Flexible/Rigid
Flexible
For Use With Mfr. Model Number
1320, 2329, 2330, 2333, 2334
Recycled Content (%)
No Recycled Content
For Use With Brand
UltraTech
Number of Bulkhead Fittings Included
0
Product Type
Bladder

Description

Bladder, Bulkhead Fitting Size Not Applicable, Color Yellow, For Use With Grainger Item Number 3VAR2, 4LNT6, 4LNT7, 4LNU7, 4LNU8, 4LNU9, For Use With Mfr. Model Number 1320, 2329, 2330, 2333, 2334, Dimensions 66 in L x 65 1/2 in W x 4 1/2 in H, Flexible/Rigid Flexible, Fluorinated No, For Use With Ultra-Spill Deck(R) Bladder Systems and Ultra-Decon Decks, For Use With Brand UltraTech, Height 4 1/2 in, Includes Bulkhead Fittings, Length 66 in, Material Polyethylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.