Zoro Homepage

Replacement Bladder, Flexible

  • Mfr # 1359

  • Zoro # G8405774


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Material
Polyethylene
Length
66 in
Width
58 in
Spill Capacity
66 gal
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1359
Zoro #
G8405774
UPC #
808416013597
Country of Origin
United States

Dimensions

Length
66 in
Width
58 in
Height
4 1/2 in
Dimensions
66 in L x 58 in W x 4 1/2 in H

Details

Item
Bladder
Material
Polyethylene
Spill Capacity
66 gal
Color
Yellow
Includes
Bladder Only
For Use With
Spilldecks, Flexible Models
Standards
40 CFR 264.175, EPA, SPCC
For Use With Mfr. Model Number
1350, 1360
Recycled Content (%)
No Recycled Content
For Use With Brand
UltraTech
Flexible/Rigid
Flexible
Type
Flexible Model - Replacement Bladder
Product Type
Bladder
Number of Bulkhead Fittings Included
0

Description

Bladder, Bulkhead Fitting Size Not Applicable, Color Yellow, For Use With Grainger Item Number 43Y756, 43Y757, 43Y758, For Use With Mfr. Model Number 1350, 1360, Dimensions 66 in L x 58 in W x 4 1/2 in H, Flexible/Rigid Flexible, For Use With Spilldecks, Flexible Models, For Use With Brand UltraTech, Height 4 1/2 in, Includes Bladder Only, Length 66 in, Material Polyethylene, Number of Bulkhead Fittings Included 0, Product Type Bladder, Recycled Content ( Percent) No Recycled Content

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.