Zoro Homepage

Replacement Cartridges, Self-Bailer, PK2

  • Mfr # 9936

  • Zoro # G2554246


product price: $324.99
/pk 2, $162.50/ea
Free Shipping & Returns

Key Features

Material
PVC
Length
28 in
Includes
2 each (Self-Bailer Replacement Filter Cartridges, Standard)
For Use With
Ultratech 3FTX6
Standards
SPCC 40 CFR 112, SWPPP 40 CFR 122.26
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9936
Zoro #
G2554246
UPC #
808416099362
Country of Origin
United States

Dimensions

Length
28 in
Diameter
3 1/2 in
Dimensions
3 1/2 in x 28 in
Fits Opening Size
3/4 in NPT

Details

Item
Self-Bailer Replacement Filter Cartridges
Material
PVC
Includes
2 each (Self-Bailer Replacement Filter Cartridges, Standard)
For Use With
Ultratech 3FTX6
Standards
SPCC 40 CFR 112, SWPPP 40 CFR 122.26
Type
Rigid
Capacity
6 oz
Oil Capacity
0.05 gal
For Use With Mfr. Model Number
Mfr. No. 9935
Indoor/Outdoor Use
Outdoor
Flow Rate
7.5 gph
Substances Filtered
Oil
Cut Off Loss
7 to 10 oz
For Use With Brand
UltraTech(R)
Environment
Outdoor
Compatible Manufacturer Part Number
9935

Description

Replacement Filter Cartridges, For Self-Bailer, Filters Hydrocarbons From Stormwater to Containment Sump, For Use With 3FTX6, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.