Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rolltop Drum Spill Contnment, 1 Drum

  • Mfr # 9640

  • Zoro # G2171465


product price: $558.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Key Features

Material
Polyethylene
Length
36 in
Width
36 in
Spill Capacity
70 gal
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9640
Zoro #
G2171465
UPC #
808416096408
Country of Origin
United States

Dimensions

Length
36 in
Width
36 in
Height
66 in
Dimensions
36 in L x 36 in W x 66 in H

Details

Item
Spill Pallet
Material
Polyethylene
Spill Capacity
70 gal
Color
Yellow
Includes
Upper Roll Top Door
Standards
40 CFR 112.7, 40 CFR 264.175, EPA, SPCC
Opening Type
Rolltop
Spill Containment Load Capacity
800 lb
Spill Containment Opening Type
Upper Rolltop, Lower Double Doors
Load Capacity
800 lb
Drain Included
No
Modular / Nonmodular
Nonmodular
Number of Drums
1
Covered/Uncovered
Covered
Type
Without Drain
Modular
No
Manufacturer Warranty
5 yr
Recycled Content (%)
No Recycled Content
Pallet Material
Polyethylene
Pallet Color
Yellow
Indoor/Outdoor Use
Outdoor
Product Type
Spill Pallet
Supports EPA Compliance
40 CFR 264.175
Product Weight
75 lb
Supports SPCC Compliance
Yes
For Number of 55 gal. Drums
1
Forklift Pockets
Under Shoulder
Modular Type
Nonmodular
Fluorinated
No
Includes Overflow Bladder
No
Includes Drain
No
For Use With Standard Fork
Yes
Grate Material
Polyethylene
For Number of IBC
0

Description

Spill Pallet, Spill Containment Pallets, Covered, Number of Drums 1, Spill Capacity 70 gal, Spill Containment Load Capacity 800 lb, Length 36 in, Width 36 in, Height 66 in, Drain Included No, No, Material Polyethylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.