Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rolltop Drum Spill Contnmnt, 66 in. H

  • Mfr # 9641

  • Zoro # G2171456


product price: $568.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Material
Polyethylene
Length
36 in
Width
36 in
Spill Capacity
70 gal
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9641
Zoro #
G2171456
UPC #
808416096415
Country of Origin
United States

Dimensions

Length
36 in
Width
36 in
Height
66 in
Dimensions
36 in L x 36 in W x 66 in H

Details

Item
Spill Pallet
Material
Polyethylene
Spill Capacity
70 gal
Color
Yellow
Includes
Upper Roll Top Door
Standards
40 CFR 112.7, 40 CFR 264.175, EPA, SPCC
Covered/Uncovered
Covered
Spill Containment Load Capacity
800 lb
Drain Included
Yes
Modular / Nonmodular
Nonmodular
Spill Containment Opening Type
Upper Rolltop, Lower Double Doors
Load Capacity
800 lb
Opening Type
Rolltop
Number of Drums
1
Type
With Drain
Modular
No
Grate Material
Polyethylene
For Use With Ramp Connection Mfr. Model Number
0417
Manufacturer Warranty
5 yr
Forklift Pockets
No Pockets
For Number of 55 gal. Drums
1
Fluorinated
No
Product Type
Spill Pallet
Recycled Content (%)
No Recycled Content
Includes Overflow Bladder
No
Pallet Material
Polyethylene
For Use With Standard Fork
Yes
Includes Drain
Yes
Supports SPCC Compliance
Yes
Low Profile
No
Pallet Color
Yellow
Modular Type
Nonmodular
Supports EPA Compliance
40 CFR 264.175
Indoor/Outdoor Use
Outdoor
Product Weight
75 lb
For Number of IBC
0

Description

Spill Pallet, Spill Containment Pallets, Covered, Number of Drums 1, Spill Capacity 70 gal, Spill Containment Load Capacity 800 lb, Length 36 in, Width 36 in, Height 66 in, Drain Included Yes, No, Material Polyethylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.