Zoro Homepage

Rolltop Drum Spl Contnmnt, 2 Drum

  • Mfr # 9612

  • Zoro # G9885732


product price: $1,574.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Material
Polyethylene
Length
67 1/4 in
Width
41 1/4 in
Spill Capacity
66 gal
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9612
Zoro #
G9885732
UPC #
808416096125
Country of Origin
United States

Dimensions

Length
67 1/4 in
Width
41 1/4 in
Height
74 in
Dimensions
67 1/4 in L x 41 1/4 in W x 74 in H
Max Fork Width
7 1/4 in
Max Fork Height
4 in

Details

Item
Spill Pallet
Material
Polyethylene
Spill Capacity
66 gal
Color
Yellow
Includes
Lower Swing Out Doors, Upper Roll Top Door
Standards
40 CFR 264.175, 40 CFR 122.26, EPA, SPCC
Modular / Nonmodular
Nonmodular
Number of Drums
2
Load Capacity
4,500 lb
Covered/Uncovered
Covered
Drain Included
No
Spill Containment Opening Type
Upper Rolltop, Lower Double Doors
Opening Type
Double Doors with Rolltop
Spill Containment Load Capacity
4,500 lb
Type
Without Drain
Modular
No
For Use With Standard Fork
Yes
Pallet Color
Yellow
Pallet Material
Polyethylene
Recycled Content (%)
No Recycled Content
Modular Type
Nonmodular
Manufacturer Warranty
5 yr
Includes Drain
No
For Use With Ramp Connection Mfr. Model Number
0676
Product Type
Spill Pallet
Includes Overflow Bladder
No
Supports SPCC Compliance
Yes
Grate Color
Black
Indoor/Outdoor Use
Outdoor
Grate Material
Polyethylene
Supports EPA Compliance
40 CFR 264.175
Product Weight
260 lb
For Number of 55 gal. Drums
2
Fluorinated
No
Forklift Pockets
2-Way
Low Profile
Yes
For Number of IBC
0
Distance Between Fork Pockets
22 1/4 in

Description

Spill Pallet, Spill Containment Pallets, Covered, Number of Drums 2, Spill Capacity 66 gal, Spill Containment Load Capacity 4,500 lb, Length 67 1/4 in, Width 41 1/4 in, Height 74 in, Drain Included No, No, Material Polyethylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.