Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rolltop Drum Spll Cntnmnt, 12 Drums

  • Mfr # 9653

  • Zoro # G9841203


product price: $6,586.99
/ea
Item requires special delivery charges. A $600.00 per item surcharge will be applied.

Key Features

Material
Polyethylene
Length
188 in
Width
62 in
Spill Capacity
75 gal
Color
Yellow/Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9653
Zoro #
G9841203
UPC #
808416096538
Country of Origin
United States

Dimensions

Length
188 in
Width
62 in
Height
79 in
Dimensions
188 in L x 62 in W x 79 in H
Max Fork Width
4 in
Max Fork Height
4 in

Details

Item
Spill Pallet
Material
Polyethylene
Spill Capacity
75 gal
Color
Yellow/Black
Includes
Roll Top Cover
Standards
40 CFR 122.26
Covered/Uncovered
Covered
Spill Containment Load Capacity
27,000 lb
Drain Included
Yes
Modular / Nonmodular
Modular
Load Capacity
9,000 lb
Number of Drums
12
Spill Containment Opening Type
Upper Rolltop, Lower Double Doors
Opening Type
Double Doors with Rolltop
Type
P12, With Drain
Modular
Yes
Pallet Color
Yellow
Grate Color
Black
Includes Overflow Bladder
No
Indoor/Outdoor Use
Outdoor
Supports EPA Compliance
40 CFR 264.175
Forklift Pockets
2-Way
Supports SPCC Compliance
Yes
Low Profile
Yes
Product Type
Spill Pallet
Manufacturer Warranty
5 yr
Modular Type
Modular
Grate Connection Compatible Mfr. Model Number
9658, 9659
Grate Material
Polyethylene
For Use With Standard Fork
No
For Use With Ramp Connection Mfr. Model Number
0676
Product Weight
1,190 lb
Includes Drain
Yes
Pallet Material
Polyethylene
For Number of 55 gal. Drums
12
Fluorinated
No
Recycled Content (%)
No Recycled Content
Distance Between Fork Pockets
22 in
For Number of IBC
0

Description

Spill Pallet, Spill Containment Pallets, Covered, Number of Drums 12, Spill Capacity 75 gal, Spill Containment Load Capacity 27,000 lb, Length 188 in, Width 62 in, Height 79 in, Drain Included Yes, Yes, Material Polyethylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.