Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rolltop Drum Spll Cntnmnt, 16 Drums

  • Mfr # 9654

  • Zoro # G9837405


product price: $7,544.99
/ea
Item requires special delivery charges. A $640.00 per item surcharge will be applied.

Key Features

Material
Polyethylene
Length
250 in
Width
62 in
Spill Capacity
75 gal
Color
Yellow/Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9654
Zoro #
G9837405
UPC #
808416096545
Country of Origin
United States

Dimensions

Length
250 in
Width
62 in
Height
79 in
Dimensions
250 in L x 62 in W x 79 in H

Details

Item
Spill Pallet
Material
Polyethylene
Spill Capacity
75 gal
Color
Yellow/Black
Includes
Roll Top Cover
Standards
40 CFR 264.175, 40 CFR 122.26, EPA, SPCC
Load Capacity
9,000 lb
Opening Type
Double Doors with Rolltop
Modular / Nonmodular
Modular
Spill Containment Opening Type
Upper Rolltop, Lower Double Doors
Drain Included
No
Number of Drums
16
Spill Containment Load Capacity
36,000 lb
Covered/Uncovered
Covered
Type
P16, Without Drain
Modular
Yes
Pallet Color
Yellow
For Number of 55 gal. Drums
16
Manufacturer Warranty
5 yr
Indoor/Outdoor Use
Outdoor
Low Profile
Yes
Product Type
Spill Pallet
Recycled Content (%)
No Recycled Content
Fluorinated
No
Product Weight
1,565 lb
Pallet Material
Polyethylene
For Use With Ramp Connection Mfr. Model Number
0676
Grate Color
Black
Includes Overflow Bladder
No
Supports SPCC Compliance
Yes
Supports EPA Compliance
40 CFR 264.175
Grate Material
Polyethylene
Modular Type
Modular
Includes Drain
No
Forklift Pockets
No Pockets
For Use With Standard Fork
No
For Number of IBC
0

Description

Spill Pallet, Spill Containment Pallets, Covered, Number of Drums 16, Spill Capacity 75 gal, Spill Containment Load Capacity 36,000 lb, Length 250 in, Width 62 in, Height 79 in, Drain Included No, Yes, Material Polyethylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.