Zoro Homepage

Rolltop Drum Spll Cntnmnt, 312 in. L

  • Mfr # 9656

  • Zoro # G9843617


product price: $9,816.99
/ea
Item requires special delivery charges. A $650.00 per item surcharge will be applied.

Key Features

Material
Polyethylene
Length
312 in
Width
62 in
Spill Capacity
75 gal
Color
Yellow/Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9656
Zoro #
G9843617
UPC #
808416096569
Country of Origin
United States

Dimensions

Length
312 in
Width
62 in
Height
79 in
Dimensions
312 in L x 62 in W x 79 in H

Description

Spill Pallet, Spill Containment Pallets, Covered, Number of Drums 20, Spill Capacity 75 gal, Spill Containment Load Capacity 45,000 lb, Length 312 in, Width 62 in, Height 79 in, Drain Included No, Yes, Material Polyethylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.