Zoro Homepage

Roof Leak Diverter, 12 ft. W, 12 ft. L

  • Mfr # 1788

  • Zoro # G2497397


product price: $176.99
/ea
Free Shipping & Returns

Key Features

Diverter Color
Yellow
Diverter Material
Vinyl
Installation Method
Hang By Corners
Leak Diverter Width
12 ft
Leak Diverter Length
12 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1788
Zoro #
G2497397
UPC #
808416017885
Country of Origin
China

Dimensions

Leak Diverter Width
12 ft
Leak Diverter Length
12 ft
Length
12 Ft.
Width
12 ft.
Leak Diverter Dimensions
12 ft x 12 ft
Thread Size
3/4 in

Details

Item
Roof Leak Diverter
Diverter Color
Yellow
Diverter Material
Vinyl
Installation Method
Hang By Corners
Shape
Square
Net Weight
15 lb
Connection
3/4 in GHT Male
Hose Included
No
Leak Diverter Mounting Style
Bungee Cords with Hooks
Leak Diverter Application
Roof
Thread Type
GHT
Fabric Weight
10 oz/sq ft
Number of Hooks Included
4
Telescoping Pole Included
No
Series
Ultra- Roof Drip Diverter
Gender
Female
UV Resistant
No
Number of Leak Diverters Included
1
Components Included
(4) Hooks, (1) Leak Diverter
Color
Yellow
Material
Vinyl

Description

Diverter Type Roof Leak Diverter, Leak Diverter Length 12 ft, Leak Diverter Width 12 ft, Leak Diverter Mounting Style Bungee Cords with Hooks, Yellow, Diverter Material Vinyl, Leak Diverter Hose Included No, Item Roof Leak Diverter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.