Zoro Homepage

Roof Leak Diverter, 20 ft. W, 20 ft. L

  • Mfr # 1790

  • Zoro # G1780782


product price: $349.99
/ea
Free Shipping & Returns

Key Features

Diverter Color
Yellow
Diverter Material
Vinyl
Installation Method
Hang By Corners
Leak Diverter Width
20 ft
Leak Diverter Length
20 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1790
Zoro #
G1780782
UPC #
808416017908
Country of Origin
China

Dimensions

Leak Diverter Width
20 ft
Leak Diverter Length
20 ft
Length
20 ft.
Width
20 ft.
Leak Diverter Dimensions
20 ft x 20 ft
Thread Size
3/4 in

Details

Item
Roof Leak Diverter
Diverter Color
Yellow
Diverter Material
Vinyl
Installation Method
Hang By Corners
Shape
Square
Net Weight
36 lb
Connection
3/4 in GHT Male
Hose Included
No
Leak Diverter Mounting Style
Bungee Cords with Hooks
Number of Leak Diverters Included
1
Thread Type
GHT
Telescoping Pole Included
No
Leak Diverter Application
Roof
Number of Hooks Included
4
UV Resistant
No
Series
Ultra- Roof Drip Diverter
Fabric Weight
10 oz/sq ft
Components Included
(4) Hooks, (1) Leak Diverter
Gender
Female
Material
Vinyl
Color
Yellow

Description

Diverter Type Roof Leak Diverter, Leak Diverter Length 20 ft, Leak Diverter Width 20 ft, Leak Diverter Mounting Style Bungee Cords with Hooks, Yellow, Diverter Material Vinyl, Leak Diverter Hose Included No, Item Roof Leak Diverter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.