Zoro Homepage

Roof Leak Diverter, 5 ft. L, Yellow

  • Mfr # 1785

  • Zoro # G0991286


product price: $61.35
/ea

Key Features

Diverter Color
Yellow
Diverter Material
Vinyl
Installation Method
Hang By Corners
Leak Diverter Width
5 ft
Leak Diverter Length
5 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1785
Zoro #
G0991286
UPC #
808416017854
Country of Origin
China

Dimensions

Leak Diverter Width
5 ft
Leak Diverter Length
5 ft
Length
5 ft.
Width
5 ft.
Leak Diverter Dimensions
5 ft x 5 ft
Thread Size
3/4 in

Description

Diverter Type Roof Leak Diverter, Leak Diverter Length 5 ft, Leak Diverter Width 5 ft, Leak Diverter Mounting Style Bungee Cords with Hooks, Yellow, Diverter Material Vinyl, Leak Diverter Hose Included No, Item Roof Leak Diverter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.