Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roof Leak Diverter, Yellow, 7 ft. W

  • Mfr # 1786

  • Zoro # G1753385


product price: $94.15
/ea
Free Shipping & Returns

Key Features

Diverter Color
Yellow
Diverter Material
Vinyl
Installation Method
Hang By Corners
Leak Diverter Width
7 ft
Leak Diverter Length
7 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1786
Zoro #
G1753385
UPC #
808416017861
Country of Origin
China

Dimensions

Leak Diverter Width
7 ft
Leak Diverter Length
7 ft
Length
7 ft.
Width
7 ft.
Leak Diverter Dimensions
7 ft x 7 ft
Thread Size
3/4 in

Details

Item
Roof Leak Diverter
Diverter Color
Yellow
Diverter Material
Vinyl
Installation Method
Hang By Corners
Shape
Square
Net Weight
6 lb
Connection
3/4 in GHT Male
Hose Included
No
Leak Diverter Mounting Style
Bungee Cords with Hooks
Number of Hooks Included
4
Components Included
(4) Hooks, (1) Leak Diverter
Number of Leak Diverters Included
1
UV Resistant
No
Telescoping Pole Included
No
Fabric Weight
10 oz/sq ft
Gender
Female
Thread Type
GHT
Leak Diverter Application
Roof
Series
Ultra- Roof Drip Diverter
Material
Vinyl
Color
Yellow

Description

Diverter Type Roof Leak Diverter, Leak Diverter Length 7 ft, Leak Diverter Width 7 ft, Leak Diverter Mounting Style Bungee Cords with Hooks, Yellow, Diverter Material Vinyl, Leak Diverter Hose Included No, Item Roof Leak Diverter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.