Zoro Homepage

Self-Bailer, 28 x 3 1/2 In.

  • Mfr # 9935

  • Zoro # G2484343


product price: $273.99
/ea
Free Shipping & Returns

Key Features

Material
PVC
Length
28 in
Includes
Manual Shut-off Valve
For Use With
Outdoor containment products
Standards
SPCC 40 CFR 112, SWPPP 40 CFR 122.26
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9935
Zoro #
G2484343
UPC #
808416099355
Country of Origin
United States

Dimensions

Length
28 in
Diameter
3 1/2 in
Dimensions
3 1/2 in x 28 in
Fits Opening Size
3/4 in

Details

Item
Self Bailer
Material
PVC
Includes
Manual Shut-off Valve
For Use With
Outdoor containment products
Standards
SPCC 40 CFR 112, SWPPP 40 CFR 122.26
Type
Rigid
Capacity
6 oz
Oil Capacity
0.05 gal
Substances Filtered
Oil
Flow Rate
7 1/2 gph
Indoor/Outdoor Use
Outdoor
Replacement Filter Mfr Model No
9936
Replacement Filter
3FTX7(9936)
Cut Off Loss
7 to 10 oz
For Use With Brand
UltraTech(R)
Maximum Cut Off Loss
10 fl oz
Minimum Cut Off Loss
7 fl oz

Description

Self Bailer, Capacity 6 oz, Cut Off Loss 7 to 10 oz, Diameter 3 1/2 in, Dimensions 3 1/2 in x 28 in, Fits Opening Size 3/4 in, Flow Rate 7 1/2 gph, For Use With Outdoor containment products, For Use With Brand UltraTech(R), Indoor/Outdoor Use Outdoor, Length 28 in, Oil Capacity 0.05 gal, Replacement Filter 3FTX7(9936), Replacement Filter Grainger Model No 3FTX7, Replacement Filter Mfr Model No 9936, Substances Filtered Oil

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.