Self Bailers
Mfr # 9926
Zoro # G0117601
product price: $807.99
/ea
Free Shipping & Returns
Key Features
For Use With
Mfr. No. 9925
Capacity
140 oz
Type
Accessory
For Use With Mfr. Model Number
2820, 2823, 2830, 2831, 2832
Fits Brand
UltraTech(R)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9926
Zoro #
G0117601
UPC #
808416099263
Country of Origin
United States
Dimensions
Length
39 in
Diameter
6 1/2 in
Fits Opening Size
3/4 in
Dimensions
6 1/2 in x 39 in
Size
XL
Details
Item
Self Bailer
For Use With
Mfr. No. 9925
Capacity
140 oz
Type
Accessory
For Use With Mfr. Model Number
2820, 2823, 2830, 2831, 2832
Fits Brand
UltraTech(R)
Oil Capacity
1.09 gal
Cut Off Loss
150 to 165 oz
Replacement Filter Mfr Model No
9927
Flow Rate
42 gph
Substances Filtered
Oil
For Use With Brand
UltraTech(R)
Indoor/Outdoor Use
Outdoor
Maximum Cut Off Loss
165 fl oz
Minimum Cut Off Loss
150 fl oz
Description
Self Bailer, Capacity 140 oz, Cut Off Loss 150 to 165 oz, Diameter 6 1/2 in, Dimensions 6 1/2 in x 39 in, Fits Opening Size 3/4 in, Flow Rate 42 gph, For Use With Mfr. No. 9925, For Use With Brand UltraTech(R), For Use With Grainger Item Number 3FTX1, 3FTX2, 3FTX3, 3FTX4, 3FTX5, For Use With Mfr. Model Number 2820, 2823, 2830, 2831, 2832, Indoor/Outdoor Use Outdoor, Length 39 in, Oil Capacity 1.09 gal, Replacement Filter Mfr Model No 9927, Substances Filtered Oil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.