Zoro Homepage

Self Bailers

  • Mfr # 9937

  • Zoro # G0117586


product price: $434.99
/ea
Free Shipping & Returns

Key Features

For Use With
Mfr. No. 9938
Capacity
21 oz
Type
Accessory
Fits Brand
UltraTech(R)
For Use With Mfr. Model Number
2820, 2823, 2830, 2831, 2832
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9937
Zoro #
G0117586
UPC #
808416099379
Country of Origin
United States

Dimensions

Length
36 in
Diameter
4 1/2 in
Fits Opening Size
3/4 in
Dimensions
4 1/2 in x 36 in
Size
Large

Details

Item
Self Bailer
For Use With
Mfr. No. 9938
Capacity
21 oz
Type
Accessory
Fits Brand
UltraTech(R)
For Use With Mfr. Model Number
2820, 2823, 2830, 2831, 2832
Flow Rate
22 gph
Cut Off Loss
26 to 32 oz
Replacement Filter Mfr Model No
9938
Substances Filtered
Oil
Oil Capacity
0.16 gal
Indoor/Outdoor Use
Outdoor
For Use With Brand
UltraTech(R)
Maximum Cut Off Loss
32 fl oz
Minimum Cut Off Loss
26 fl oz

Description

Self Bailer, Capacity 21 oz, Cut Off Loss 26 to 32 oz, Diameter 4 1/2 in, Dimensions 4 1/2 in x 36 in, Fits Opening Size 3/4 in, Flow Rate 22 gph, For Use With Mfr. No. 9938, For Use With Brand UltraTech(R), For Use With Grainger Item Number 3FTX1, 3FTX2, 3FTX3, 3FTX4, 3FTX5, For Use With Mfr. Model Number 2820, 2823, 2830, 2831, 2832, Indoor/Outdoor Use Outdoor, Length 36 in, Oil Capacity 0.16 gal, Replacement Filter Mfr Model No 9938, Substances Filtered Oil

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.