Zoro Homepage

Spill Berm Connecting Collar, Yellow

  • Mfr # 8643

  • Zoro # G216502333


product price: $63.45
/ea

Key Features

Product Type
Spill Berm Connecting Collar
For Use With Brand
UltraTech International
Length
10 ft
Width
3 ft
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8643
Zoro #
G216502333
UPC #
808416086430
Country of Origin
United States

Dimensions

Length
10 ft
Width
3 ft

Details

Product Type
Spill Berm Connecting Collar
For Use With Brand
UltraTech International
Item
Spill Berm Connecting Collar
Color
Yellow

Description

Berm Builder Connecting Collar

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.