Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spill Berm Corner, Black, 6 ft

  • Mfr # 8731

  • Zoro # G816313971


product price: $232.99
/ea
Free Shipping & Returns

Key Features

Width
24 ft
Length
24 ft
Material
Polymer Coated Foam
Height
6 ft
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8731
Zoro #
G816313971
UPC #
808416087314
Country of Origin
United States

Dimensions

Width
24 ft
Length
24 ft
Height
6 ft

Details

Item
Spill Berm Corner
Material
Polymer Coated Foam
Color
Black
Shape
L-Shaped
Number of Corner Sections
1
Number of Connectors
0
Number of Straight Sections
0
Product Type
Spill Berm Corner
Drive Over
Yes

Description

Modular Containment Berm Corner Wall

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.