Zoro Homepage

Spill Berm Plus, L 5 Ft

  • Mfr # 2054

  • Zoro # G3000252


product price: $611.99
/ea
Free Shipping & Returns

Key Features

Color
Orange
Height
4 1/2 in
Includes
5 ft Section with Connectors
Application
Contain or Divert Larger Volume Spills
Length
5 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2054
Zoro #
G3000252
UPC #
808416020540
Country of Origin
China

Dimensions

Height
4 1/2 in
Length
5 ft
Width
4 in
Straight Section Length
5 ft
Straight Section Dimensions
5 ft L x 4 in W x 4 1/2 in H
Straight Section Width
4 in
Straight Section Height
4 in

Details

Item
Spill Berm Barrier
Color
Orange
Includes
5 ft Section with Connectors
Application
Contain or Divert Larger Volume Spills
Material
Polyurethane
Connection Type
Built-In Connectors
Supports NPDES Compliance
Yes
Max Temp Limit
120 Degrees F
Recycled Content (%)
No Recycled Content
Min Temp Limit
0 Degrees F
Indoor/Outdoor Use
Indoor, Outdoor
Supports EPA Compliance
41 CFR 122.26
Components Included
(1) Straight Section
Drive Over
No
Max Liquid Temp Exposure
225¿F for up to 30 min
For use with Surface Type
Smooth Surfaces
Temp Limit
0 Degrees F to 160 Degrees F
Number of Straight Sections
1
UV Resistant
No
Supports SPCC Compliance
Yes
Product Type
Spill Berm Barrier
Shape
Triangular
Type
Plus
Number of Corner Sections
0
Maximum Liquid Temperature Exposure
225 Degrees F
Number of Connectors
2

Description

Spill Berm Plus, Length 5 Ft, Width 4 In, Height 4 1/2 In, Color Orange, Material Urethane, Net Weight 16 Lb, For Use With Urethane Material Binds Into Small Cracks and Crevices Sealing Off Liquid Flow, Helps Comply With NPDES (National Pollutant Discharge Elimination System) and SPCC (Spill Prevention, Control and Countermeasures) Rule, Includes Built In Connectors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.