Zoro Homepage

Spill Berm Repair Kit, Black, 8 in H

  • Mfr # 8389

  • Zoro # G216314011


product price: $1,866.99
/ea
Free Shipping & Returns

Key Features

Length
24 in
Height
8 in
Width
12 in
Includes
(4) Replacement Handles, (50) 2 in Round Patches, 4 in Round Patches, 4 in x 12 in Patches, Hand Roller, Heat Gun, Tool Box
Material
Copolymer, PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8389
Zoro #
G216314011
UPC #
808416083897
Country of Origin
United States

Dimensions

Length
24 in
Height
8 in
Width
12 in
Patch Length
12 in
Patch Width
4 in

Details

Includes
(4) Replacement Handles, (50) 2 in Round Patches, 4 in Round Patches, 4 in x 12 in Patches, Hand Roller, Heat Gun, Tool Box
Item
Spill Berm Repair Kit
Material
Copolymer, PVC
Color
Black
Number of Patches
50
Number of Heat Guns
1
Number of Tool Boxes
1
For Use With Brand
UltraTech
Number of Repair Material Rolls
0
Number of Cutting Knives
0
Product Type
Spill Berm Repair Kit
Number of Replacement Stays
0

Description

Containment Berm Repair Kit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.