Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spill Cont. Berm, Collapsible, 2992 gal.

  • Mfr # 8552

  • Zoro # G2167971


product price: $4,348.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Material
Copolymer
Length
40 ft
Width
10 ft
Spill Capacity
2,992 gal
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8552
Zoro #
G2167971
UPC #
808416085525
Country of Origin
United States

Dimensions

Length
40 ft
Width
10 ft
Outside Dia.
100.5 ft.
Height
12 in
Inside Dia.
100 ft.
Dimensions
10 ft W x 40 ft L
Material Thickness
30 mil

Details

Item
Collapsible Containment Berm
Material
Copolymer
Spill Capacity
2,992 gal
Color
Black
Includes
Berm and Supports Only, Collapsible Model
Standards
Helps with EPA Container Storage Regulation 40 CFR 264.175 and Spill Prevention, Control and Countermeasure Act (SPCC) 40 CFR 73
Recycled Content (%)
No Recycled Content
Product Type
Containment Berm
Sidewall Type
U-Frame with Swivel Legs
Indoor/Outdoor Use
Outdoor
Supports EPA Compliance
40 CFR 264.175
Sidewall Support Material
PVC
Supports SPCC Compliance
Yes
Series
Ultra
Spill Capacity, gal.
2,992 gal
Shape
Rectangle
Supports NPDES Compliance
Yes
Includes Wellhead Hood
No

Description

Collapsible Containment Berm, Bottom Diameter Not Applicable, Color Black, Dimensions 10 ft W x 40 ft L, Height 12 in, Includes Berm and Supports Only, Collapsible Model, Includes Wellhead Hood No, Indoor/Outdoor Use Outdoor, Length 40 ft, Material Copolymer, Material Thickness 30 mil, Recycled Content ( Percent) No Recycled Content, Series Ultra, Shape Rectangle, Sidewall Support Material PVC, Sidewall Type U-Frame with Swivel Legs, Product Type Containment Berm, Spill Capacity, gal. 2,992 gal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.