Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spill Cont. Berm, Compact, 2244 gal.

  • Mfr # 8681

  • Zoro # G2167588


product price: $4,323.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Material
Copolymer
Length
30 ft
Width
10 ft
Spill Capacity
2,244 gal
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8681
Zoro #
G2167588
UPC #
808416086812
Country of Origin
United States

Dimensions

Length
30 ft
Width
10 ft
Outside Dia.
80.5 ft.
Height
12 in
Inside Dia.
80 ft.
Material Thickness
30 mil
Dimensions
10 ft W x 30 ft L

Details

Item
Collapsible Containment Berm
Material
Copolymer
Spill Capacity
2,244 gal
Color
Black
Includes
Berm and Supports Only, Compact Model
Standards
Helps with EPA Container Storage Regulation 40 CFR 264.175 and Spill Prevention, Control and Countermeasure Act (SPCC) 40 CFR 83
Supports EPA Compliance
40 CFR 264.175
Indoor/Outdoor Use
Outdoor
Supports NPDES Compliance
Yes
Sidewall Support Material
Aluminum
Series
Ultra
Sidewall Type
Struts with Sleeves
Spill Capacity, gal.
2,244 gal
Supports SPCC Compliance
Yes
Product Type
Containment Berm
Recycled Content (%)
No Recycled Content
Shape
Rectangle
Includes Wellhead Hood
No

Description

Collapsible Containment Berm, Bottom Diameter Not Applicable, Color Black, Dimensions 10 ft W x 30 ft L, Height 12 in, Includes Berm and Supports Only, Compact Model, Includes Wellhead Hood No, Indoor/Outdoor Use Outdoor, Length 30 ft, Material Copolymer, Material Thickness 30 mil, Recycled Content ( Percent) No Recycled Content, Series Ultra, Shape Rectangle, Sidewall Support Material Aluminum, Sidewall Type Struts with Sleeves, Product Type Containment Berm, Spill Capacity, gal. 2,244 gal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.