Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spill Cont. Berm, Economy, 4488gal, 12 ft L

  • Mfr # 8278

  • Zoro # G2168181


product price: $4,058.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Material
Copolymer
Length
50 ft
Width
12 ft
Spill Capacity
4,488 gal
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8278
Zoro #
G2168181
UPC #
808416082784
Country of Origin
United States

Dimensions

Length
50 ft
Width
12 ft
Height
12 in
Outside Dia.
124.5 ft.
Inside Dia.
124 ft.
Material Thickness
30 mil
Dimensions
12 ft W x 50 ft L

Details

Item
Collapsible Containment Berm
Material
Copolymer
Spill Capacity
4,488 gal
Color
Black
Includes
Berm and Supports Only, Economy Model
Standards
Helps with EPA Container Storage Regulation 40 CFR 264.175 and ADA Accessibility Guidelines for Buildings and Facilities (ADAAG)
Recycled Content (%)
No Recycled Content
Supports NPDES Compliance
Yes
Product Type
Containment Berm
Spill Capacity, gal.
4,488 gal
Supports SPCC Compliance
Yes
Sidewall Support Material
Aluminum
Series
Ultra
Shape
Rectangle
Indoor/Outdoor Use
Outdoor
Sidewall Type
L Bracket
Supports EPA Compliance
40 CFR 264.175
Includes Wellhead Hood
No

Description

Collapsible Containment Berm, Bottom Diameter Not Applicable, Color Black, Dimensions 12 ft W x 50 ft L, Height 12 in, Includes Berm and Supports Only, Economy Model, Includes Wellhead Hood No, Indoor/Outdoor Use Outdoor, Length 50 ft, Material Copolymer, Material Thickness 30 mil, Recycled Content ( Percent) No Recycled Content, Series Ultra, Shape Rectangle, Sidewall Support Material Aluminum, Sidewall Type L Bracket, Product Type Containment Berm, Spill Capacity, gal. 4,488 gal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.