Zoro Homepage

Spill Cont. Berm, Foam Wall, 1196 gal., PVC

  • Mfr # 8478

  • Zoro # G2168087


product price: $3,053.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Material
PVC
Length
40 ft
Width
12 ft
Spill Capacity
1,196 gal
Color
Black/Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8478
Zoro #
G2168087
UPC #
808416084788
Country of Origin
United States

Dimensions

Length
40 ft
Width
12 ft
Height
4 in
Inside Dia.
104 ft.
Outside Dia.
104.5 ft.
Dimensions
12 ft W x 40 ft L
Material Thickness
24 mil

Details

Item
Collapsible Containment Berm
Material
PVC
Spill Capacity
1,196 gal
Color
Black/Green
Includes
Foam Wall Model, Supports
Standards
Helps with EPA Container Storage Regulation 40 CFR 264.175 and Spill Prevention, Control and Countermeasure Act (SPCC) 40 CFR 61
Supports EPA Compliance
40 CFR 264.175
Sidewall Support Material
Foam
Spill Capacity, gal.
1,196 gal
Shape
Rectangle
Recycled Content (%)
No Recycled Content
Sidewall Type
Foam
Product Type
Containment Berm
Indoor/Outdoor Use
Outdoor
Supports SPCC Compliance
Yes
Includes Wellhead Hood
No

Description

Collapsible Containment Berm, Bottom Diameter Not Applicable, Color Black/Green, Dimensions 12 ft W x 40 ft L, Height 4 in, Includes Foam Wall Model, Supports, Includes Wellhead Hood No, Indoor/Outdoor Use Outdoor, Length 40 ft, Material PVC, Material Thickness 24 mil, Recycled Content ( Percent) No Recycled Content, Shape Rectangle, Sidewall Support Material Foam, Sidewall Type Foam, Product Type Containment Berm, Spill Capacity, gal. 1,196 gal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.