Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spill Cont. Berm, Foam Wall, 1496 gal., PVC

  • Mfr # 8484

  • Zoro # G2168026


product price: $3,774.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Material
PVC
Length
40 ft
Width
15 ft
Spill Capacity
1,496 gal
Outside Dia.
110.5 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8484
Zoro #
G2168026
UPC #
808416084849
Country of Origin
United States

Dimensions

Length
40 ft
Width
15 ft
Outside Dia.
110.5 ft.
Height
4 in
Inside Dia.
110 ft.
Dimensions
15 ft W x 40 ft L
Material Thickness
24 mil

Details

Item
Collapsible Containment Berm
Material
PVC
Spill Capacity
1,496 gal
Color
Black/Green
Includes
Foam Wall Model, Supports
Standards
Helps with EPA Container Storage Regulation 40 CFR 264.175 and Spill Prevention, Control and Countermeasure Act (SPCC) 40 CFR 67
Shape
Rectangle
Supports SPCC Compliance
Yes
Spill Capacity, gal.
1,496 gal
Sidewall Type
Foam
Recycled Content (%)
No Recycled Content
Sidewall Support Material
Foam
Supports EPA Compliance
40 CFR 264.175
Indoor/Outdoor Use
Outdoor
Product Type
Containment Berm
Includes Wellhead Hood
No

Description

Collapsible Containment Berm, Bottom Diameter Not Applicable, Color Black/Green, Dimensions 15 ft W x 40 ft L, Height 4 in, Includes Foam Wall Model, Supports, Includes Wellhead Hood No, Indoor/Outdoor Use Outdoor, Length 40 ft, Material PVC, Material Thickness 24 mil, Recycled Content ( Percent) No Recycled Content, Shape Rectangle, Sidewall Support Material Foam, Sidewall Type Foam, Product Type Containment Berm, Spill Capacity, gal. 1,496 gal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.