Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spill Cont. Berm, Foam Wall, 1795 gal.

  • Mfr # 8584

  • Zoro # G2167798


product price: $6,360.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Material
Copolymer
Length
60 ft
Width
12 ft
Spill Capacity
1,795 gal
Color
Black/Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8584
Zoro #
G2167798
UPC #
808416085846
Country of Origin
United States

Dimensions

Length
60 ft
Width
12 ft
Outside Dia.
144.5 ft.
Height
4 in
Inside Dia.
144 ft.
Material Thickness
30 mil
Dimensions
12 ft W x 60 ft L

Details

Item
Collapsible Containment Berm
Material
Copolymer
Spill Capacity
1,795 gal
Color
Black/Green
Includes
Foam Wall Model, Supports
Standards
40 CFR 264.175
Supports SPCC Compliance
Yes
Shape
Rectangle
Sidewall Support Material
Foam
Recycled Content (%)
No Recycled Content
Sidewall Type
Foam
Supports EPA Compliance
40 CFR 264.175
Indoor/Outdoor Use
Outdoor
Product Type
Containment Berm
Spill Capacity, gal.
1,795 gal

Description

Collapsible Containment Berm, Color Black/Green, Dimensions 12 ft W x 60 ft L, Height 4 in, Includes Foam Wall Model, Supports, Indoor/Outdoor Use Outdoor, Length 60 ft, Material Copolymer, Material Thickness 30 mil, Recycled Content ( Percent) No Recycled Content, Shape Rectangle, Sidewall Support Material Foam, Sidewall Type Foam, Product Type Containment Berm, Spill Capacity, gal. 1,795 gal, Standards 40 CFR 264.175, Supports EPA Compliance 40 CFR 264.175, Supports SPCC Compliance Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.