Zoro Homepage

Spill Cont. Berm, Foam Wall, 249gal, 10ft L

  • Mfr # 8572

  • Zoro # G0125091


product price: $1,450.99
/ea
Free Shipping & Returns

Key Features

Material
Copolymer
Length
10 ft
Width
10 ft
Spill Capacity
249 gal
Color
Black/Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8572
Zoro #
G0125091
UPC #
808416085723
Country of Origin
United States

Dimensions

Length
10 ft
Width
10 ft
Outside Dia.
40.5 ft.
Height
4 in
Inside Dia.
40 ft.
Dimensions
10 ft W x 10 ft L
Material Thickness
30 mil

Details

Item
Collapsible Containment Berm
Material
Copolymer
Spill Capacity
249 gal
Color
Black/Green
Includes
Foam Wall Model, Supports
Standards
40 CFR 264.175
Supports EPA Compliance
40 CFR 264.175
Indoor/Outdoor Use
Outdoor
Shape
Square
Sidewall Support Material
Foam
Supports SPCC Compliance
Yes
Recycled Content (%)
No Recycled Content
Product Type
Containment Berm
Sidewall Type
Foam
Spill Capacity, gal.
249 gal

Description

Collapsible Containment Berm, Color Black/Green, Dimensions 10 ft W x 10 ft L, Height 4 in, Includes Foam Wall Model, Supports, Indoor/Outdoor Use Outdoor, Length 10 ft, Material Copolymer, Material Thickness 30 mil, Recycled Content ( Percent) No Recycled Content, Shape Square, Sidewall Support Material Foam, Sidewall Type Foam, Product Type Containment Berm, Spill Capacity, gal. 249 gal, Standards 40 CFR 264.175, Supports EPA Compliance 40 CFR 264.175, Supports SPCC Compliance Yes, Width 10 ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.