Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spill Cont. Berm, Foam Wall, 498 gal.

  • Mfr # 8573

  • Zoro # G0125085


product price: $2,314.99
/ea
Free Shipping & Returns

Key Features

Material
Copolymer
Length
20 ft
Width
10 ft
Spill Capacity
498 gal
Outside Dia.
60.5 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8573
Zoro #
G0125085
UPC #
808416085730
Country of Origin
United States

Dimensions

Length
20 ft
Width
10 ft
Outside Dia.
60.5 ft.
Height
4 in
Inside Dia.
60 ft.
Dimensions
10 ft W x 20 ft L
Material Thickness
30 mil

Details

Item
Collapsible Containment Berm
Material
Copolymer
Spill Capacity
498 gal
Color
Black/Green
Includes
Foam Wall Model, Supports
Standards
40 CFR 264.175
Shape
Rectangle
Sidewall Type
Foam
Supports SPCC Compliance
Yes
Recycled Content (%)
No Recycled Content
Sidewall Support Material
Foam
Indoor/Outdoor Use
Outdoor
Supports EPA Compliance
40 CFR 264.175
Product Type
Containment Berm
Spill Capacity, gal.
498 gal

Description

Collapsible Containment Berm, Color Black/Green, Dimensions 10 ft W x 20 ft L, Height 4 in, Includes Foam Wall Model, Supports, Indoor/Outdoor Use Outdoor, Length 20 ft, Material Copolymer, Material Thickness 30 mil, Recycled Content ( Percent) No Recycled Content, Shape Rectangle, Sidewall Support Material Foam, Sidewall Type Foam, Product Type Containment Berm, Spill Capacity, gal. 498 gal, Standards 40 CFR 264.175, Supports EPA Compliance 40 CFR 264.175, Supports SPCC Compliance Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.