Zoro Homepage

Spill Cont. Berm, Foam Wall, 897 gal., PVC

  • Mfr # 8477

  • Zoro # G2168096


product price: $1,817.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Material
PVC
Length
30 ft
Width
12 ft
Spill Capacity
897 gal
Outside Dia.
108.5 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8477
Zoro #
G2168096
UPC #
808416084771
Country of Origin
China

Dimensions

Length
30 ft
Width
12 ft
Outside Dia.
108.5 ft.
Height
4 in
Inside Dia.
108 ft.
Dimensions
12 ft W x 30 ft L
Material Thickness
24 mil

Details

Item
Collapsible Containment Berm
Material
PVC
Spill Capacity
897 gal
Color
Black/Green
Includes
Foam Wall Model, Supports
Standards
Helps with EPA Container Storage Regulation 40 CFR 264.175 and Spill Prevention, Control and Countermeasure Act (SPCC) 40 CFR 60
Recycled Content (%)
No Recycled Content
Supports EPA Compliance
40 CFR 264.175
Product Type
Containment Berm
Sidewall Support Material
Foam
Shape
Rectangle
Indoor/Outdoor Use
Outdoor
Spill Capacity, gal.
897 gal
Sidewall Type
Foam
Supports SPCC Compliance
Yes
Includes Wellhead Hood
No

Description

Collapsible Containment Berm, Bottom Diameter Not Applicable, Color Black/Green, Dimensions 12 ft W x 30 ft L, Height 4 in, Includes Foam Wall Model, Supports, Includes Wellhead Hood No, Indoor/Outdoor Use Outdoor, Length 30 ft, Material PVC, Material Thickness 24 mil, Recycled Content ( Percent) No Recycled Content, Shape Rectangle, Sidewall Support Material Foam, Sidewall Type Foam, Product Type Containment Berm, Spill Capacity, gal. 897 gal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.