Zoro Homepage

Spill Cont. Berm, Foam Wll, 1496gal, 12ft L

  • Mfr # 8583

  • Zoro # G2167807


product price: $5,463.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Material
Copolymer
Length
50 ft
Width
12 ft
Spill Capacity
1,496 gal
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8583
Zoro #
G2167807
UPC #
808416085839
Country of Origin
United States

Dimensions

Length
50 ft
Width
12 ft
Height
4 in
Inside Dia.
124 ft.
Outside Dia.
124.5 ft.
Material Thickness
30 mil
Dimensions
12 ft W x 50 ft L

Details

Item
Collapsible Containment Berm
Material
Copolymer
Spill Capacity
1,496 gal
Color
Black
Includes
Berm and Supports Only, Foam Wall Model
Standards
40 CFR 264.175
Supports SPCC Compliance
Yes
Sidewall Type
Foam
Supports NPDES Compliance
Yes
Recycled Content (%)
No Recycled Content
Shape
Rectangle
Indoor/Outdoor Use
Outdoor
Spill Capacity, gal.
1,496 gal
Product Type
Containment Berm
Series
Ultra
Supports EPA Compliance
40 CFR 264.175
Sidewall Support Material
Foam

Description

Collapsible Containment Berm, Color Black, Dimensions 12 ft W x 50 ft L, Height 4 in, Includes Berm and Supports Only, Foam Wall Model, Indoor/Outdoor Use Outdoor, Length 50 ft, Material Copolymer, Material Thickness 30 mil, Recycled Content ( Percent) No Recycled Content, Series Ultra, Shape Rectangle, Sidewall Support Material Foam, Sidewall Type Foam, Product Type Containment Berm, Spill Capacity, gal. 1,496 gal, Standards 40 CFR 264.175, Supports EPA Compliance 40 CFR 264.175

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.