Zoro Homepage

Spill Cont. Berm, Foam Wll, 1496gal, 15ft L

  • Mfr # 8589

  • Zoro # G2167746


product price: $4,824.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Material
Copolymer
Length
40 ft
Width
15 ft
Spill Capacity
1,496 gal
Outside Dia.
110.5 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8589
Zoro #
G2167746
UPC #
808416085891
Country of Origin
United States

Dimensions

Length
40 ft
Width
15 ft
Outside Dia.
110.5 ft.
Height
4 in
Inside Dia.
110 ft.
Dimensions
15 ft W x 40 ft L
Material Thickness
30 mil

Details

Item
Collapsible Containment Berm
Material
Copolymer
Spill Capacity
1,496 gal
Color
Black
Includes
Berm and Supports Only, Foam Wall Model
Standards
40 CFR 264.175
Spill Capacity, gal.
1,496 gal
Recycled Content (%)
No Recycled Content
Sidewall Support Material
Foam
Indoor/Outdoor Use
Outdoor
Supports SPCC Compliance
Yes
Shape
Rectangle
Supports EPA Compliance
40 CFR 264.175
Supports NPDES Compliance
Yes
Product Type
Containment Berm
Sidewall Type
Foam
Series
Ultra

Description

Collapsible Containment Berm, Color Black, Dimensions 15 ft W x 40 ft L, Height 4 in, Includes Berm and Supports Only, Foam Wall Model, Indoor/Outdoor Use Outdoor, Length 40 ft, Material Copolymer, Material Thickness 30 mil, Recycled Content ( Percent) No Recycled Content, Series Ultra, Shape Rectangle, Sidewall Support Material Foam, Sidewall Type Foam, Product Type Containment Berm, Spill Capacity, gal. 1,496 gal, Standards 40 CFR 264.175, Supports EPA Compliance 40 CFR 264.175

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.