Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spill Cont. Berm, Rapid Rise, 1077 gal.

  • Mfr # 8710

  • Zoro # G0125015


product price: $1,965.99
/ea
Free Shipping & Returns

Key Features

Material
Copolymer
Length
12 ft
Width
12 ft
Spill Capacity
1,077 gal
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8710
Zoro #
G0125015
UPC #
808416087109
Country of Origin
United States

Dimensions

Length
12 ft
Width
12 ft
Outside Dia.
48.5 ft.
Height
12 in
Inside Dia.
48 ft.
Dimensions
12 ft W x 12 ft L
Material Thickness
30 mil

Details

Item
Collapsible Containment Berm
Material
Copolymer
Spill Capacity
1,077 gal
Color
Black
Includes
Berm and Supports Only, Rapid Rise Model
Standards
Helps with EPA Container Storage Regulation 40 CFR 264.175 and Spill Prevention, Control and Countermeasure Act (SPCC) 40 CFR 95
Supports NPDES Compliance
Yes
Indoor/Outdoor Use
Outdoor
Series
Ultra
Shape
Square
Spill Capacity, gal.
1,077 gal
Supports SPCC Compliance
Yes
Sidewall Type
Foam
Supports EPA Compliance
40 CFR 264.175
Sidewall Support Material
Foam
Recycled Content (%)
No Recycled Content
Product Type
Containment Berm
Includes Wellhead Hood
No

Description

Collapsible Containment Berm, Bottom Diameter Not Applicable, Color Black, Dimensions 12 ft W x 12 ft L, Height 12 in, Includes Berm and Supports Only, Rapid Rise Model, Includes Wellhead Hood No, Indoor/Outdoor Use Outdoor, Length 12 ft, Material Copolymer, Material Thickness 30 mil, Recycled Content ( Percent) No Recycled Content, Series Ultra, Shape Square, Sidewall Support Material Foam, Sidewall Type Foam, Product Type Containment Berm, Spill Capacity, gal. 1,077 gal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.