Zoro Homepage

Spill Cont. Berm, Rapid Rise, 1683 gal.

  • Mfr # 8716

  • Zoro # G2167420


product price: $2,698.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Material
Copolymer
Length
15 ft
Width
15 ft
Spill Capacity
1,683 gal
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8716
Zoro #
G2167420
UPC #
808416087161
Country of Origin
United States

Dimensions

Length
15 ft
Width
15 ft
Outside Dia.
720"
Height
12 in
Inside Dia.
720"
Material Thickness
30 mil
Dimensions
15 ft W x 15 ft L

Description

Collapsible Containment Berm, Bottom Diameter Not Applicable, Color Black, Dimensions 15 ft W x 15 ft L, Height 12 in, Includes Berm and Supports Only, Rapid Rise Model, Includes Wellhead Hood No, Indoor/Outdoor Use Outdoor, Length 15 ft, Material Copolymer, Material Thickness 30 mil, Recycled Content ( Percent) No Recycled Content, Series Ultra, Shape Square, Sidewall Support Material Foam, Sidewall Type Foam, Product Type Containment Berm, Spill Capacity, gal. 1,683 gal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.