Zoro Homepage

Spill Cont. Berm, Rapid Rise, 3590 gal, PVC

  • Mfr # 8657

  • Zoro # G2167691


product price: $3,305.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Material
PVC
Length
40 ft
Width
12 ft
Spill Capacity
3,590 gal
Outside Dia.
84.5 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8657
Zoro #
G2167691
UPC #
808416086577
Country of Origin
United States

Dimensions

Length
40 ft
Width
12 ft
Outside Dia.
84.5 ft.
Height
12 in
Inside Dia.
84 ft.
Dimensions
12 ft W x 40 ft L

Details

Item
Collapsible Containment Berm
Material
PVC
Spill Capacity
3,590 gal
Color
Black
Includes
Berm and Supports Only, Rapid Rise Model
Standards
40 CFR 264.175
Shape
Rectangle
Spill Capacity, gal.
3,590 gal
Supports NPDES Compliance
Yes
Product Type
Containment Berm
Recycled Content (%)
No Recycled Content
Sidewall Support Material
Foam
Supports EPA Compliance
40 CFR 264.175
Indoor/Outdoor Use
Outdoor
Series
Ultra
Sidewall Type
Foam
Supports SPCC Compliance
Yes

Description

Collapsible Containment Berm, Color Black, Dimensions 12 ft W x 40 ft L, Height 12 in, Includes Berm and Supports Only, Rapid Rise Model, Indoor/Outdoor Use Outdoor, Length 40 ft, Material PVC, Recycled Content ( Percent) No Recycled Content, Series Ultra, Shape Rectangle, Sidewall Support Material Foam, Sidewall Type Foam, Product Type Containment Berm, Spill Capacity, gal. 3,590 gal, Standards 40 CFR 264.175, Supports EPA Compliance 40 CFR 264.175, Supports NPDES Compliance Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.