Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spill Cont. Berm, Rapid Rise, 4488 gal, PVC

  • Mfr # 8663

  • Zoro # G2167630


product price: $3,948.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Material
PVC
Length
40 ft
Width
15 ft
Spill Capacity
4,488 gal
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8663
Zoro #
G2167630
UPC #
808416086638
Country of Origin
United States

Dimensions

Length
40 ft
Width
15 ft
Outside Dia.
110.5 ft.
Height
12 in
Inside Dia.
110 ft.
Dimensions
15 ft W x 40 ft L

Details

Item
Collapsible Containment Berm
Material
PVC
Spill Capacity
4,488 gal
Color
Black
Includes
Berm and Supports Only, Rapid Rise Model
Standards
40 CFR 264.175
Sidewall Type
Foam
Shape
Rectangle
Recycled Content (%)
No Recycled Content
Supports NPDES Compliance
Yes
Spill Capacity, gal.
4,488 gal
Sidewall Support Material
Foam
Supports EPA Compliance
40 CFR 264.175
Series
Ultra
Supports SPCC Compliance
Yes
Indoor/Outdoor Use
Outdoor
Product Type
Containment Berm

Description

Collapsible Containment Berm, Color Black, Dimensions 15 ft W x 40 ft L, Height 12 in, Includes Berm and Supports Only, Rapid Rise Model, Indoor/Outdoor Use Outdoor, Length 40 ft, Material PVC, Recycled Content ( Percent) No Recycled Content, Series Ultra, Shape Rectangle, Sidewall Support Material Foam, Sidewall Type Foam, Product Type Containment Berm, Spill Capacity, gal. 4,488 gal, Standards 40 CFR 264.175, Supports EPA Compliance 40 CFR 264.175, Supports NPDES Compliance Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.