Zoro Homepage

Spill Cont. Berm, Rapid Rise, 5385 gal, PVC

  • Mfr # 8658

  • Zoro # G2167685


product price: $4,455.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Material
Copolymer
Length
60 ft
Width
12 ft
Spill Capacity
5,385 gal
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8658
Zoro #
G2167685
UPC #
808416086584
Country of Origin
United States

Dimensions

Length
60 ft
Width
12 ft
Outside Dia.
144.5 ft.
Height
1 ft
Inside Dia.
144 ft.
Dimensions
3 ft W x 3 ft L
Material Thickness
24 mil

Details

Item
Collapsible Containment Berm
Material
Copolymer
Spill Capacity
5,385 gal
Color
Black
Includes
Berm and Supports Only, Rapid Rise Model
Standards
Helps with EPA Container Storage Regulation 40 CFR 264.175 and Spill Prevention, Control and Countermeasure Act (SPCC) 40 CFR 81
Series
Ultra
Spill Capacity, gal.
5,385 gal
Sidewall Support Material
Foam
Product Type
Containment Berm
Supports SPCC Compliance
Yes
Supports EPA Compliance
40 CFR 264.175
Sidewall Type
Foam
Indoor/Outdoor Use
Outdoor
Shape
Square
Recycled Content (%)
No Recycled Content
Supports NPDES Compliance
Yes
Includes Wellhead Hood
No

Description

Collapsible Containment Berm, Bottom Diameter Not Applicable, Color Black, Dimensions 3 ft W x 3 ft L, Height 1 ft, Includes Berm and Supports Only, Rapid Rise Model, Includes Wellhead Hood No, Indoor/Outdoor Use Outdoor, Length 60 ft, Material Copolymer, Material Thickness 24 mil, Recycled Content ( Percent) No Recycled Content, Series Ultra, Shape Square, Sidewall Support Material Foam, Sidewall Type Foam, Product Type Containment Berm, Spill Capacity, gal. 5,385 gal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.