Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spill Cont. Berm, Rapid Rise, 6732 gal.

  • Mfr # 8720

  • Zoro # G2167387


product price: $7,842.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Material
Copolymer
Length
60 ft
Width
15 ft
Spill Capacity
6,732 gal
Outside Dia.
150.5 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8720
Zoro #
G2167387
UPC #
808416087208
Country of Origin
United States

Dimensions

Length
60 ft
Width
15 ft
Outside Dia.
150.5 ft.
Height
12 in
Inside Dia.
150 ft.
Material Thickness
30 mil
Dimensions
10 ft W x 20 ft L

Details

Item
Collapsible Containment Berm
Material
Copolymer
Spill Capacity
6,732 gal
Color
Black
Includes
Berm and Supports Only, Rapid Rise Model
Standards
Helps with EPA Container Storage Regulation 40 CFR 264.175 and Spill Prevention, Control and Countermeasure Act (SPCC) 40 CFR 105
Spill Capacity, gal.
6,732 gal
Series
Ultra
Sidewall Support Material
Foam
Supports EPA Compliance
40 CFR 264.175
Product Type
Containment Berm
Sidewall Type
Foam
Indoor/Outdoor Use
Outdoor
Recycled Content (%)
No Recycled Content
Supports SPCC Compliance
Yes
Supports NPDES Compliance
Yes
Shape
Rectangle
Includes Wellhead Hood
No

Description

Collapsible Containment Berm, Bottom Diameter Not Applicable, Color Black, Dimensions 15ft W x 60 ft L, Height 12 in, Includes Berm and Supports Only, Rapid Rise Model, Includes Wellhead Hood No, Indoor/Outdoor Use Outdoor, Length 60 ft, Material Copolymer, Material Thickness 30 mil, Recycled Content ( Percent) No Recycled Content, Series Ultra, Shape Rectangle, Sidewall Support Material Foam, Sidewall Type Foam, Product Type Containment Berm, Spill Capacity, gal. 6,732 gal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.