Zoro Homepage

Spill Cont. Berm, Stake Wall, 1077 gal.

  • Mfr # 8224

  • Zoro # G0125198


product price: $2,712.99
/ea
Free Shipping & Returns

Key Features

Material
Copolymer
Length
12 ft
Width
12 ft
Spill Capacity
1,077 gal
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8224
Zoro #
G0125198
UPC #
808416082241
Country of Origin
United States

Dimensions

Length
12 ft
Width
12 ft
Outside Dia.
48.5 ft.
Height
12 in
Inside Dia.
48 ft.
Dimensions
12 ft W x 12 ft L
Material Thickness
30 mil

Description

Collapsible Containment Berm, Bottom Diameter Not Applicable, Color Black, Dimensions 12 ft W x 12 ft L, Height 12 in, Includes Berm and Supports Only, Stake Wall Model, Includes Wellhead Hood No, Indoor/Outdoor Use Outdoor, Length 12 ft, Material Copolymer, Material Thickness 30 mil, Recycled Content ( Percent) No Recycled Content, Series Ultra, Shape Square, Sidewall Support Material Polyurethane, Sidewall Type Spring Back Stakes, Product Type Containment Berm, Spill Capacity, gal. 1,077 gal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.