Zoro Homepage

Spill Cont. Berm, Stake Wall, 3366 gal.

  • Mfr # 8232

  • Zoro # G2168260


product price: $5,864.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Material
Copolymer
Length
30 ft
Width
15 ft
Spill Capacity
3,366 gal
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8232
Zoro #
G2168260
UPC #
808416082326
Country of Origin
United States

Dimensions

Length
30 ft
Width
15 ft
Height
12 in
Inside Dia.
90 ft.
Outside Dia.
90.5 ft.
Dimensions
15 ft W x 30 ft L
Material Thickness
30 mil

Details

Item
Collapsible Containment Berm
Material
Copolymer
Spill Capacity
3,366 gal
Color
Black
Includes
Berm and Supports Only, Stake Wall Model
Standards
Helps with EPA Container Storage Regulation 40 CFR 264.175 and Spill Prevention, Control and Countermeasure Act (SPCC) 40 CFR 111
Product Type
Containment Berm
Sidewall Type
Spring Back Stakes
Supports SPCC Compliance
Yes
Series
Ultra
Shape
Rectangle
Spill Capacity, gal.
3,366 gal
Indoor/Outdoor Use
Outdoor
Sidewall Support Material
Polyurethane
Supports NPDES Compliance
Yes
Recycled Content (%)
No Recycled Content
Supports EPA Compliance
40 CFR 264.175
Includes Wellhead Hood
No

Description

Collapsible Containment Berm, Bottom Diameter Not Applicable, Color Black, Dimensions 15 ft W x 30 ft L, Height 12 in, Includes Berm and Supports Only, Stake Wall Model, Includes Wellhead Hood No, Indoor/Outdoor Use Outdoor, Length 30 ft, Material Copolymer, Material Thickness 30 mil, Recycled Content ( Percent) No Recycled Content, Series Ultra, Shape Rectangle, Sidewall Support Material Polyurethane, Sidewall Type Spring Back Stakes, Product Type Containment Berm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.