Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spill Containment Berm, 120 ft. L

  • Mfr # 8631

  • Zoro # G7337289


product price: $1,311.99
/ea
Free Shipping & Returns

Key Features

Material
PVC
Length
10 ft
Width
10 ft
Color
Black
Includes
11 in x 36 in Repair Matching Material
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8631
Zoro #
G7337289
UPC #
808416086317
Country of Origin
United States

Dimensions

Length
10 ft
Width
10 ft
Height
12 in
Dimensions
10 ft W x 10 ft L

Details

Item
Collapsible Containment Berm
Material
PVC
Color
Black
Includes
11 in x 36 in Repair Matching Material
For Use With
Spill Containment
Standards
Meets SPCC and EPA Container Storage Regulation 40 CFR 264. 175 Spill Containment Regulations
Application
Spill Containment
For Use With Mfr. Model Number
8311, 8670
Shape
Square
Indoor/Outdoor Use
Outdoor
Supports NPDES Compliance
Yes
Series
Ultra
Supports SPCC Compliance
Yes
Sidewall Type
Foam
Product Type
Containment Berm
Supports EPA Compliance
40 CFR 264.175
Sidewall Support Material
Foam
Recycled Content (%)
No Recycled Content
Spill Capacity, gal.
748 gal

Description

Collapsible Containment Berm, Color Black, Dimensions 10 ft W x 10 ft L, Height 12 in, Includes 11 in x 36 in Repair Matching Material, Indoor/Outdoor Use Outdoor, Length 10 ft, Material PVC, Recycled Content ( Percent) No Recycled Content, Series Ultra, Shape Square, Sidewall Support Material Foam, Sidewall Type Foam, Product Type Containment Berm, Spill Capacity, gal. 748 gal, Standards Meets SPCC and EPA Container Storage Regulation 40 CFR 264. 175 Spill Containment Regulations

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.