Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spill Containment Berm, 144 ft. L

  • Mfr # 8741

  • Zoro # G7337611


product price: $4,547.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Material
Polymer Coated Foam
Length
13 ft
Width
13 ft
Spill Capacity
665 gal
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8741
Zoro #
G7337611
UPC #
808416087413
Country of Origin
United States

Dimensions

Length
13 ft
Width
13 ft
Height
6 in
Liner Width
156 in
Liner Length
156 in
Liner Dimensions
156 in L x 156 in W x 6 in H
Installed Dimensions
13 ft x 13 ft

Details

Item
Spill Berm Barrier
Material
Polymer Coated Foam
Spill Capacity
665 gal
Color
Black
Includes
(4) Corners and Liner, (8) Support Blocks
For Use With
Spill Containment
Application
Spill Containment
For Use With Mfr. Model Number
8730, 8731, 8734
Recycled Content (%)
No Recycled Content
Product Type
Spill Berm Barrier
Supports SPCC Compliance
Yes
Sidewall Type
Foam
Supports EPA Compliance
40 CFR 264.175
Indoor/Outdoor Use
Indoor, Outdoor
Series
Ultra-Containment Berm(R)
Components Included
(8) Sidewalls, (4) Corners, (1) Liner
Shape
Square
Number of Straight Sections
8
Number of Connectors
0
Min Temp Limit
-30 Degrees F
Number of Corner Sections
4

Description

Spill Containment Berm,144 ft. L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.