Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spill Containment Berm, 16 ft.Lx12 ft.W

  • Mfr # 8462

  • Zoro # G9899547


product price: $1,329.99
/ea
Free Shipping & Returns

Key Features

Material
PVC
Length
16 ft
Width
12 ft
Spill Capacity
478 gal
Outside Dia.
56.5 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8462
Zoro #
G9899547
UPC #
808416084627
Country of Origin
United States

Dimensions

Length
16 ft
Width
12 ft
Outside Dia.
56.5 ft.
Height
4 in
Inside Dia.
56 ft
Dimensions
12 ft W x 16 ft L
Material Thickness
24 mil

Details

Item
Collapsible Containment Berm
Material
PVC
Spill Capacity
478 gal
Color
Black
Includes
Berm Only, Foam Wall Model
Standards
Helps with EPA Container Storage Regulation 40 CFR 264.175 and Spill Prevention, Control and Countermeasure Act (SPCC) 40 CFR 114
Shape
Rectangle
Supports SPCC Compliance
Yes
Series
Ultra
Product Type
Containment Berm
Indoor/Outdoor Use
Outdoor
Sidewall Type
Foam
Recycled Content (%)
No Recycled Content
Supports NPDES Compliance
Yes
Sidewall Support Material
Foam
Spill Capacity, gal.
478 gal
Supports EPA Compliance
40 CFR 264.175
Includes Wellhead Hood
No

Description

Collapsible Containment Berm, Bottom Diameter Not Applicable, Color Black, Dimensions 12 ft W x 16 ft L, Height 4 in, Includes Berm Only, Foam Wall Model, Includes Wellhead Hood No, Indoor/Outdoor Use Outdoor, Length 16 ft, Material PVC, Material Thickness 24 mil, Recycled Content ( Percent) No Recycled Content, Series Ultra, Shape Rectangle, Sidewall Support Material Foam, Sidewall Type Foam, Product Type Containment Berm, Spill Capacity, gal. 478 gal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.