Zoro Homepage

Spill Containment Berm, 360 ft. L

  • Mfr # 8743

  • Zoro # G7337690


product price: $7,522.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Material
Polymer Coated Foam
Length
31 ft
Width
13 ft
Spill Capacity
1,563 gal
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8743
Zoro #
G7337690
UPC #
808416087437
Country of Origin
United States

Dimensions

Length
31 ft
Width
13 ft
Height
6 in
Liner Length
372 in
Liner Width
156 in
Liner Dimensions
372 in L x 156 in W x 6 in H
Installed Dimensions
31 ft x 13 ft

Details

Item
Spill Berm Barrier
Material
Polymer Coated Foam
Spill Capacity
1,563 gal
Color
Black
Includes
(14) Support Blocks, (4) Corners and Liner
For Use With
Spill Containment
For Use With Mfr. Model Number
8730, 8731, 8734
Application
Spill Containment
Recycled Content (%)
No Recycled Content
Sidewall Type
Foam
Supports EPA Compliance
40 CFR 264.175
Supports SPCC Compliance
Yes
Indoor/Outdoor Use
Indoor, Outdoor
Product Type
Spill Berm Barrier
Components Included
(14) Sidewalls, (4) Corners, (1) Liner
Series
Ultra-Containment Berm(R)
Number of Straight Sections
14
Min Temp Limit
-30 Degrees F
Number of Connectors
0
Shape
Rectangular
Number of Corner Sections
4

Description

Spill Containment Berm,360 ft. L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.