Zoro Homepage

Spill Containment Berm, 6 ft. L

  • Mfr # 8730

  • Zoro # G0125006


product price: $408.99
/ea
Free Shipping & Returns

Key Features

Material
Polymer Coated Foam
Length
72 in
Width
18 in
Outside Dia.
15 ft.
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8730
Zoro #
G0125006
UPC #
808416087307
Country of Origin
United States

Dimensions

Length
72 in
Width
18 in
Outside Dia.
15 ft.
Height
6 in
Inside Dia.
15 ft.
Liner Width
16 in
Liner Dimensions
72 in L x 16 in W x 6 in H
Liner Length
72 in
Installed Dimensions
72 in x 16 in

Details

Item
Spill Berm Containment Wall
Material
Polymer Coated Foam
Color
Black
Includes
6 ft Wall Section Only
For Use With
Ultra-Containment Berm(R) Modular Model (Gorilla Berm)
Standards
40 CFR 264.175, SPCC 40 CFR 112
Type
Modular Model Side Wall
Supports EPA Compliance
40 CFR 264.175
Sidewall Type
Foam
Supports SPCC Compliance
Yes
Indoor/Outdoor Use
Indoor, Outdoor
Product Type
Spill Berm Containment Wall
Recycled Content (%)
No Recycled Content
Components Included
(1) Sidewall
Series
Ultra-Containment Berm(R)
Number of Straight Sections
1
Number of Corner Sections
0
Number of Connectors
0
Min Temp Limit
-30 Degrees F
Shape
Triangular

Description

Spill Containment Berm,72" x 16" x 6

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.