Zoro Homepage

Spill Containment Berm, 600 ft. L

  • Mfr # 8748

  • Zoro # G7337675


product price: $15,998.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.

Key Features

Material
Polymer Coated Foam
Length
55 ft
Width
31 ft
Spill Capacity
6,485 gal
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8748
Zoro #
G7337675
UPC #
808416087482
Country of Origin
United States

Dimensions

Length
55 ft
Width
31 ft
Height
6 in
Liner Length
660 in
Liner Dimensions
660 in L x 372 in W x 6 in H
Liner Width
372 in
Installed Dimensions
55 ft x 31 ft

Description

Spill Containment Berm,600 ft. L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.