Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spill Containment Berm, 8 ft.Lx8 ft.W

  • Mfr # 8461

  • Zoro # G8471041


product price: $526.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Spill Capacity
159 gal
Height
4 in
Includes
Berm Only, Foam Wall Model
Length
8 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8461
Zoro #
G8471041
UPC #
808416082616
Country of Origin
China

Dimensions

Height
4 in
Length
8 ft
Width
8 ft
Inside Dia.
32 ft
Outside Diameter
32.5 ft
Dimensions
8 ft W x 8 ft L
Material Thickness
24 mil

Details

Item
Collapsible Containment Berm
Color
Black
Spill Capacity
159 gal
Includes
Berm Only, Foam Wall Model
Material
PVC
Standards
Helps with EPA Container Storage Regulation 40 CFR 264.175 and Spill Prevention, Control and Countermeasure Act (SPCC) 40 CFR 113
Sidewall Type
Foam
Product Type
Containment Berm
Supports NPDES Compliance
Yes
Sidewall Support Material
Foam
Indoor/Outdoor Use
Outdoor
Recycled Content (%)
No Recycled Content
Supports EPA Compliance
40 CFR 264.175
Series
Ultra
Spill Capacity, gal.
159 gal
Supports SPCC Compliance
Yes
Shape
Square
Includes Wellhead Hood
No

Description

Collapsible Containment Berm, Bottom Diameter Not Applicable, Color Black, Dimensions 8 ft W x 8 ft L, Height 4 in, Includes Berm Only, Foam Wall Model, Includes Wellhead Hood No, Indoor/Outdoor Use Outdoor, Length 8 ft, Material PVC, Material Thickness 24 mil, Recycled Content ( Percent) No Recycled Content, Series Ultra, Shape Square, Sidewall Support Material Foam, Sidewall Type Foam, Product Type Containment Berm, Spill Capacity, gal. 159 gal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.