Zoro Homepage

Spill Containment Berm, 96 ft. L

  • Mfr # 8740

  • Zoro # G7337666


product price: $3,299.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Material
Polymer Coated Foam
Length
13 ft
Width
7 ft
Spill Capacity
366 gal
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8740
Zoro #
G7337666
UPC #
808416087406
Country of Origin
United States

Dimensions

Length
13 ft
Width
7 ft
Height
6 in
Liner Width
84 in
Liner Length
156 in
Liner Dimensions
156 in L x 84 in W x 6 in H
Installed Dimensions
13 ft x 7 ft

Description

Spill Containment Berm,96 ft. L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.